X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Nuvo Lighting N60226 Semi Flush Mount Ceiling Light

Item: N60226
Finish: Textured White / Alabaster
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 15-1/2"
Width 15-1/4"
Diameter 15-1/4"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Wire Length 144"