X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Nuvo Lighting N604524 "Patrone" Complete Track Lighting Track Kit

Item: N604524
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 7-3/4"
Width 24"
Extension From Wall 5-1/4"
Number of Bulbs 3
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 150 W
Glass Type Frosted / Clear
Voltage 120V
Lamp Type GU10
Shade Material Glass