X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Nutone NQTXEN080 "Ultra Silent" Bathroom Fan

Item: NQTXEN080
Finish: White
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online



Details and Dimensions

Duct Size 6"
Housing Length 11-3/8"
Housing Width 10-1/2"
Housing Depth 7-5/8"
Grill Length 13-3/4"
Grill Width 12-7/8"
Sones 0.6
Heater Included No
CFM 80 CFM
Voltage 120V
Wattage 39 Watts
Amperage 0.4 Amps
Speed (RPM) 650
Light Included No
Humidity Sensing No
Motion Sensing No
Night Light Included No
Timer No
Weight 13 lbs
Housing Material Galvanized Steel
UL Listed Yes
Features Plug-In Permanently Lubricated Motor