Nutone NQTREN110 "Ultra Silent" Bathroom Fan
| Item: | NQTREN110 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $173.29
Details and Dimensions
| Duct Size | 4" |
| Housing Length | 11-3/8" |
| Housing Width | 10-1/2" |
| Housing Depth | 7-5/8" |
| Grill Length | 14" |
| Grill Width | 13" |
| Sones | 1.5 |
| CFM | 110 CFM |
| Voltage | 120V |
| Amperage | 0.9 Amps |
| Heater Included | No |
| Light Included | No |
| Humidity Sensing | No |
| Motion Sensing | No |
| Night Light Included | No |
| Timer | No |
| Weight | 12 lbs |
| Housing Material | Galvanized Steel |
| Construction | Galvanized Steel |
| UL Listed | Yes |
| Features | • Permanently Lubricated Motor • Pre-Wired Outlet Box For Plug-In Motor Plate |
| Energy Star | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


