Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Nutone NQTREN080 "Ultra Silent" Bathroom Fan

Item: NQTREN080
Finish: White
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online

Details and Dimensions

Duct Size 4"
Housing Length 11-3/8"
Housing Width 10-1/2"
Housing Depth 7-5/8"
Grill Length 14"
Grill Width 13"
Sones 0.8
Heater Included No
Voltage 120V
Amperage 0.4 Amps
Light Included No
Humidity Sensing No
Motion Sensing No
Night Light Included No
Timer No
Weight 12 lbs
Housing Material Galvanized Steel
UL Listed Yes
Features Plug-In Permanently Lubricated Motor
Includes Hanger Bars