Nutone NS468244SS "Framed" Swing Door Medicine Cabinet
| Item: | NS468244SS |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $245.78
Details and Dimensions
| Length | 5" |
| Width | 15" |
| Height | 25" |
| Mounting Type | Recessed Mounted |
| Construction | Fabricated Stainless Steel |
| Adjustable Shelves | Yes |
| Cabinet Rough In Dimension | "14-1/4"" X 24"" X 4""" |
| Features | • Premium Float Glass Exterior Mirror • Interior Mirrors on Back of Cabinet and Inside Door • Reversible door for left or right hand opening • Corner Bumpers Cushion Door Closure |
| Warranty |


