Nutone NQTRN080L "Ultra Silent" Bathroom Fan with Light
| Item: | NQTRN080L |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $194.32
Details and Dimensions
| Duct Size | 4" |
| Housing Length | 11-3/8" |
| Housing Width | 10-1/2" |
| Housing Depth | 7-5/8" |
| Grill Length | 14" |
| Grill Width | 13" |
| Sones | 1 |
| CFM | 80 CFM |
| Voltage | 120V |
| Amperage | 1.6 Amps |
| Number of Bulbs | 1 |
| Bulb Type | Incandescent |
| Max. Wattage Per Bulb | 100 W |
| Bulb(s) Included | No |
| Heater Included | No |
| Light Included | Yes |
| Humidity Sensing | No |
| Motion Sensing | No |
| Night Light Included | Yes |
| Timer | No |
| Weight | 14 lbs |
| Housing Material | Galvanized Steel |
| Construction | Galvanized Steel |
| UL Listed | Yes |
| Features | • Pre-Wired Outlet Box For Plug-In Motor Plate • Permanently Lubricated Motor |
| Product Specifications |
| Warranty |


