X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Nutone NHD50LNT "Heavy Duty" Bathroom Fan with Light

Item: NHD50LNT
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Duct Size 4"
Housing Length 8"
Housing Width 8-1/4"
Housing Depth 5"
Grill Length 11-1/8"
Grill Width 10-5/8"
Sones 1.5
Heater Included No
CFM 50 CFM
Voltage 120V
Bulb Type Medium
Number of Bulbs 1
Max. Wattage Per Bulb 100 W
Bulb(s) Included No
Light Included Yes
Humidity Sensing No
Motion Sensing No
Night Light Included No
Timer No
Weight 7 lbs
Housing Material Galvanized Steel
Features Permanently Lubricated Motor
Pre-Wired Outlet Box For Plug-In Motor Plate