Nutone N8814R "Deluxe" Bathroom Fan
| Item: | N8814R |
| Finish: | White Polymeric |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $125.02
Details and Dimensions
| Duct Size | 4" |
| Housing Length | 9" |
| Housing Width | 9" |
| Housing Depth | 5-3/4" |
| Grill Length | 11-1/2" |
| Grill Width | 10-1/4" |
| Sones | 4 |
| CFM | 110 CFM |
| Voltage | 120V |
| Amperage | 1.2 Amps |
| Heater Included | No |
| Light Included | No |
| Humidity Sensing | No |
| Motion Sensing | No |
| Night Light Included | No |
| Timer | No |
| Weight | 8 lbs |
| Thermal Fuse Protection | Yes |
| Housing Material | Galvanized Steel |
| Construction | Steel |
| UL Listed | Yes |
| Features | • Pre-Wired Outlet Box For Plug-In Motor |
| Product Specifications |
| Parts Breakdown |
| Warranty |


