Nutone N868P34WH "Frameless" Swing Door Medicine Cabinet
| Item: | N868P34WH |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $104.31
Details and Dimensions
| Length | 4-1/2" |
| Width | 16" |
| Height | 36" |
| Mounting Type | Recessed Mounted |
| Construction | Steel |
| Adjustable Shelves | Yes |
| Cabinet Rough In Dimension | "14"" x 34"" x 3-1/2" |
| Features | • 3 Adjustable Painted Steel Shelves, Frameless Beveled Edge Glass Mirror, Piano Hinge, Reversible Door Opening, Single View Door |
| Warranty |


