Nutone N8664RP "Deluxe" Bathroom Fan with Light

Item: N8664RP
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $145.19



Details and Dimensions

Duct Size 4"
Housing Length 9"
Housing Width 9"
Housing Depth 6"
Grill Length 15"
Sones 3.5
CFM 100 CFM
Voltage 120V
Amperage 1.9 Amps
Number of Bulbs 1
Bulb Type Incandescent
Max. Wattage Per Bulb 100 W
Bulb(s) Included No
Heater Included No
Light Included Yes
Humidity Sensing No
Motion Sensing No
Night Light Included No
Timer No
Weight 12 lbs
Thermal Fuse Protection Yes
Housing Material Galvanized Steel
UL Listed Yes
Features • For Simultaneous or Separate Fan Light Operation