Nutone N807P24WH "Frameless" Swing Door Medicine Cabinet
| Item: | N807P24WH |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $83.36
Details and Dimensions
| Length | 4-1/2" |
| Width | 16" |
| Height | 26" |
| Mounting Type | Recessed Mounted |
| Construction | Steel |
| Adjustable Shelves | Yes |
| Cabinet Rough In Dimension | "14"" X 24"" X 4""" |
| Features | • Reversible door for left or right hand opening • Polished Edge Exterior Mirror • Piano Hinge with a 90° stop |
| Warranty |


