Nutone N769RL "ValueTest" Bathroom Fan with Light
| Item: | N769RL |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $73.65
Details and Dimensions
| Duct Size | 4" |
| Housing Length | 9" |
| Housing Width | 9" |
| Housing Depth | 5-3/4" |
| Grill Length | 12" |
| Grill Width | 10-3/4" |
| Sones | 3 |
| CFM | 70 CFM |
| Voltage | 120V |
| Amperage | 2 Amps |
| Number of Bulbs | 1 |
| Bulb Type | Incandescent |
| Max. Wattage Per Bulb | 100 W |
| Bulb(s) Included | No |
| Heater Included | No |
| Light Included | Yes |
| Humidity Sensing | No |
| Motion Sensing | No |
| Night Light Included | No |
| Timer | No |
| Weight | 7 lbs |
| Thermal Fuse Protection | Yes |
| Housing Material | Galvanized Steel |
| UL Listed | Yes |
| Features | • Plug-In Motor and Light |
| Includes | Mounting Flange |
| Product Specifications |
| Warranty |


