Back to Search Results
Ferguson.com Home
>
Medicine Cabinets
>
Tri-view Medicine Cabinets
> Nutone
>
N755451
Nutone N755451 "Frameless" Tri-view Medicine Cabinet
| Item: | N755451 |
| Finish: | Classic White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $278.40
Details and Dimensions
| Length | 4-3/4" |
| Width | 47-3/4" |
| Height | 28" |
| Mounting Type | Flush Mounted |
| Construction | Glass |
| Features | • Beveled Edge Mirrors • Integral Mounting Bars with Pre-Drilled Mounting Holes |
| Bulb Type | Medium / E27 |
| Max. Wattage Per Bulb | 60 W |
| Mounting Hardware Included | Yes |
| Number of Bulbs | 5 |
| Product Specifications |
| Warranty |


