Back to Search Results
Ferguson.com Home
>
Medicine Cabinets
>
Tri-view Medicine Cabinets
> Nutone
>
N755403
Nutone N755403 "Framed" Tri-view Medicine Cabinet
| Item: | N755403 |
| Finish: | Honey Oak |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $158.05
Details and Dimensions
| Length | 4-3/4" |
| Width | 30" |
| Height | 30" |
| Mounting Type | Flush Mounted |
| Construction | Wood |
| Features | • Surface Mounted, 2 Fixed Shelves, 3 Polished Edge Mirrors, Fully Assembled for Quick Installation, Integral Mounting Bars with Pre-Drilled Mounting Holes, Includes Mounting Hardware |
| Bulb Type | Medium / E27 |
| Max. Wattage Per Bulb | 60 W |
| Number of Bulbs | 4 |
| Product Specifications |
| Warranty |


