Back to Search Results
Ferguson.com Home
>
Medicine Cabinets
>
Tri-view Medicine Cabinets
> Nutone
>
N755296
Nutone N755296 "Frameless" Tri-view Medicine Cabinet
| Item: | N755296 |
| Finish: | Classic White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $243.60
Details and Dimensions
| Length | 4-3/4" |
| Width | 47-3/4" |
| Height | 28" |
| Mounting Type | Flush Mounted |
| Construction | Glass |
| Adjustable Shelves | Yes |
| Features | • Integral Mounting Bars with Pre-Drilled Mounting Holes • (3) Beveled Edge Mirrors |
| Additional Information | Fully Assembled for Quick Installation |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Warranty |


