Nutone N741SNNT "Exhaust Fan" Bathroom Fan with Light
| Item: | N741SNNT |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $114.41
Details and Dimensions
| Duct Size | 4" |
| Housing Length | 8-1/4" |
| Housing Width | 8" |
| Housing Depth | 5-3/4" |
| Grill Length | 13-3/8" |
| Sones | 3.5 |
| CFM | 70 CFM |
| Voltage | 120V |
| Amperage | 2.2 Amps |
| Number of Bulbs | 2 |
| Bulb Type | Incandescent |
| Max. Wattage Per Bulb | 60 W |
| Bulb(s) Included | No |
| Heater Included | No |
| Light Included | Yes |
| Humidity Sensing | No |
| Motion Sensing | No |
| Night Light Included | No |
| Timer | No |
| Glass Type | Frosted |
| Housing Material | Galvanized Steel |
| Construction | Steel |
| UL Listed | Yes |
| Features | • Sturdy Keyhole Mounting Brackets • Plug-In Permanently Lubricated Motor |
| Shade Material | Glass |
| Product Specifications |
| Parts Breakdown |
| Warranty |


