X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jensen R740655 "Framed" Tri-view Medicine Cabinet

Item: R740655
Finish: Honey Oak
Online Availability: Please call for availability.

List Price: $259.00

Price: $187.78



Details and Dimensions

Length 4-3/4"
Width 48"
Height 30"
Overall Size 30 x 48 x 4-3/4
Mounting Type Surface Mounted
Construction Wood
Features Polished Edge Mirrors
Included Features Integral Mounting Bars with Pre-Drilled Mounting Holes
Mounting Hardware Included Yes