X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jensen R740647 "Framed" Tri-view Medicine Cabinet

Item: R740647
Finish: Honey Oak
Online Availability: Please call for availability.

List Price: $207.36

Price: $150.34



Details and Dimensions

Length 4-3/4"
Width 36"
Height 30"
Overall Size 30 x 36 x 4-3/4
Mounting Type Surface Mounted
Construction Wood
Features Surface Mounted, 2 Fixed Shelves, 3 Polished Edge Mirrors, Integral Mounting Bars with Pre-Drilled Mounting Holes, Includes Mounting Hardware