Nutone N735M34WHG "Frameless" Swing Door Medicine Cabinet
| Item: | N735M34WHG |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $67.24
Details and Dimensions
| Length | 4-1/2" |
| Width | 12" |
| Height | 36" |
| Mounting Type | Recessed Mounted |
| Construction | Plastic body / Glass shelves |
| Adjustable Shelves | Yes |
| Cabinet Rough In Dimension | "10-1/2"" X 34"" X 3-1/2""" |
| Features | • Polished Edge Exterior Mirror • Piano Hinge • Magnetic Closure • Reversible installation allows right or left hand door opening |
| Product Specifications |
| Warranty |


