Nutone N72SS244D "Premier" Swing Door Medicine Cabinet
| Item: | N72SS244D |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $366.85
Details and Dimensions
| Length | 4" |
| Width | 14-1/4" |
| Height | 24" |
| Mounting Type | Recessed Mounted |
| Construction | Stainless Steel |
| Adjustable Shelves | Yes |
| Cabinet Rough In Dimension | "14-1/4"" W X 24"" H X 4"" D" |
| Weight | 29 lbs |
| Features | • Reversible installation allows right or left hand door opening • Integral Recessed Door Finger Pull & Rubber Bumpers for Door Closure • Eurodesign Hinges • Interior Back-Panel Mirror & Interior Door Mirror |
| Warranty |


