Nutone N696N Bathroom Fan
| Item: | N696N |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $28.31
Details and Dimensions
| Duct Size | 3" |
| Housing Length | 7-1/2" |
| Housing Width | 7-1/4" |
| Housing Depth | 3-5/8" |
| Grill Length | 9-1/8" |
| Grill Width | 8-3/4" |
| Sones | 4 |
| CFM | 50 CFM |
| Voltage | 120V |
| Amperage | 0.9 Amps |
| Heater Included | No |
| Light Included | No |
| Humidity Sensing | No |
| Motion Sensing | No |
| Night Light Included | No |
| Timer | No |
| Weight | 4 lbs |
| Thermal Fuse Protection | No |
| Housing Material | Galvanized Steel |
| UL Listed | Yes |
| Features | • Installation for Walls or Ceiling, Prewired Outlet Box |
| Product Specifications |
| Parts Breakdown |
| Warranty |


