Nutone N625N244WHC "Hampton" Swing Door Medicine Cabinet
| Item: | N625N244WHC |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $144.42 (Pricing is for White)
Details and Dimensions
| Length | 5" |
| Width | 15-3/4" |
| Height | 25-1/2" |
| Mounting Type | Recessed Mounted |
| Construction | Steel |
| Adjustable Shelves | Yes |
| Cabinet Rough In Dimension | "24'' X 14"" X 3-3/4''" |
| Weight | 17 lbs |
| Features | • Magnetic Soft-Close Door Closure System • Piano Hinge • Reversible for Left or Right Hand Door Swing |
| Overall Size | 24'' X 15-3/4'' X 5'' |
| Warranty |


