X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jensen R622 "Basic" Swing Door Medicine Cabinet

Item: R622
Finish: Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Length 4"
Width 16-1/2"
Height 21-1/2"
Overall Size 21-1/2 x 16-1/2 x 4
Mounting Type Recessed Mounted
Construction Steel
Adjustable Shelves Yes
Cabinet Rough In Dimension 14'' x 18'' x 3-1/2''
Features Piano Hinge
Reversible single door hinge