Nutone N52WH344P "Metro Classic" Swing Door Medicine Cabinet
| Item: | N52WH344P |
| Finish: | White / Mirror |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $203.73
Details and Dimensions
| Length | 5" |
| Width | 15" |
| Height | 35" |
| Mounting Type | Recessed Mounted |
| Construction | Steel |
| Adjustable Shelves | Yes |
| Cabinet Rough In Dimension | 14-1/4'' x 34'' x 4'' |
| Weight | 29 lbs |
| Features | • Reversible installation allows right or left hand door opening • Exterior Mirrors Are Premium Float Glass Ensuring Distortion-Free Viewing And A Rich Reflection • Premium Float Glass Mirrors |
| Product Specifications |
| Parts Breakdown |
| Warranty |


