X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jensen R52WH254DP "Metro" Swing Door Medicine Cabinet

Item: R52WH254DP
Finish: Beveled Mirror


Details and Dimensions

Length 5"
Width 20"
Height 25"
Overall Size 25'' x 20'' x 5''
Mounting Type Recessed Mounted
Construction Steel
Adjustable Shelves Yes
Cabinet Rough In Dimension 19-1/4 x 24 x 4
Features 170 Concealed Hinges Allow Wide Door Opening And Smooth Operation
Reversible Installation Allows Right Or Left Hand Opening
Exterior Mirrors Are Premium Float Glass Ensuring Distortion-Free Viewing And A Rich Reflection
Corner Bumpers Cushion The Door For A Soft, Quiet Close
Interior Mirrors On The Back Of The Cabinet And The Inside Door Add light And Functionality
View Similar Products