X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jensen R490 "Styleline" Swing Door Medicine Cabinet

Item: R490
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $160.92

Price: $116.67



Details and Dimensions

Length 3-1/2"
Width 18"
Height 24"
Overall Size 24 x 18 x 3-1/2
Mounting Type Recessed Mounted
Construction Heavy-Gauge Drawn Steel
Adjustable Shelves Yes
Cabinet Rough In Dimension "16"" X 21-1/2"" X 3-1/2"""
Weight 19 lbs
Features Premium Float Glass Mirror
3 Adjustable Shatter-Resistant Shelves
Reversible installation allows right or left hand door opening