Nutone N460P34CH "Framed" Swing Door Medicine Cabinet
| Item: | N460P34CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $134.66
Details and Dimensions
| Length | 4-1/2" |
| Width | 16" |
| Height | 36" |
| Mounting Type | Recessed Mounted |
| Construction | Painted Steel |
| Adjustable Shelves | Yes |
| Features | • 3 Adjustable Shelves, Piano Hinge, Chrome Framed Exterior Mirror, Revesible Door Opening |
| Product Specifications |
| Warranty |


