X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jensen R327LP "Flair" Slider Medicine Cabinet

Item: R327LP
Finish: Stainless Steel

List Price: $184.44

Price: $133.72

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Length 7-1/2"
Width 28"
Height 19-1/2"
Overall Size 19-1/2'' x 28'' x 7-1/2''
Mounting Type Surface Mounted
Construction Stainless Steel
Weight 19 lbs
Features Surface Mounted, 1 Shelf, Twin slide-by plate glass mirrors with polished edge and matching door pulls, Polymeric mirror tracks