Nutone N323LP "Flair" Slider Medicine Cabinet
| Item: | N323LP |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $117.91
Details and Dimensions
| Length | 7-1/2" |
| Width | 24" |
| Height | 19-1/2" |
| Mounting Type | Flush Mounted |
| Construction | Heavy-Gauge Steel |
| Weight | 17 lbs |
| Features | • Surface Mounted, 1 Fixed Steel Shelf, Twin slide-by Plate Glass Mirrors, Full-width Polymeric Light Diffusing Lens |
| Warranty |


