Nutone N268P26WH "Frameless" Swing Door Medicine Cabinet
| Item: | N268P26WH |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $103.68
Details and Dimensions
| Length | 5" |
| Width | 16" |
| Height | 26" |
| Mounting Type | Flush Mounted |
| Construction | Steel |
| Adjustable Shelves | Yes |
| Features | • Surface Mounted, 3 Adjustable Painted Steel Shelves, Beveled Edge Exterior Mirror, Piano Hinge, Reversible Door Opening |
| Warranty |


