X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jensen RB703850 "Contempora" Slider Medicine Cabinet

Item: RB703850
Finish: Stainless Steel
Online Availability: Please call for availability.

List Price: $175.92

Price: $127.55



Details and Dimensions

Length 4"
Width 24-5/8"
Height 19-3/16"
Overall Size 19-3/16 x 24-5/8 x 4
Mounting Type Recessed Mounted
Construction Heavy Gauge Steel w/ White Powder Coat baked-on finish
Adjustable Shelves Yes
Cabinet Rough In Dimension 23-3/8'' x 18'' x 3-1/''
Features Twin, slide-by float glass mirror doors with polished edges and matching door pulls on polymeric mirror tracks
Mounting Hardware Included Yes