X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Nutone N9422P Bathroom Fan with Light

Item: N9422P
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Housing Length 14-1/4"
Housing Width 8-3/8"
Housing Depth 6"
Grill Length 15-5/8"
Grill Width 10-1/4"
Heater Included Yes
Voltage 120V
Lamp Type Infrared
Bulb Type Medium
Number of Bulbs 2
Max. Wattage Per Bulb 250 W
Bulb(s) Included No
Light Included No
Humidity Sensing No
Motion Sensing No
Night Light Included No
Timer No
Thermal Fuse Protection Yes
Housing Material Galvanized Steel
UL Listed Yes
Features Plug-In Permanently Lubricated Motor
Heat Lamp Only