Back to Search Results
Ferguson.com Home
>
Medicine Cabinets
>
Tri-view Medicine Cabinets
> Nutone
>
N755443
Nutone N755443 Tri-view Medicine Cabinet
| Item: | N755443 |
| Finish: | Classic White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $219.68
Details and Dimensions
| Length | 4-3/4" |
| Width | 36" |
| Height | 28" |
| Mounting Type | Flush Mounted |
| Construction | Particle Board with PVC Laminate |
| Features | • Integral Mounting Bars With Pre-Drilled Mounting Holes • (3) 1/2 |
| Additional Information | Fully Assembled for Quick Installation |
| Bulb Type | Medium / E27 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Mounting Hardware Included | Yes |
| Number of Bulbs | 5 |
| Suitable Installation | Damp |
| Total Fixture Wattage | 300 W |
| Product Specifications |
| Warranty |


