X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Nutone N682NT Bathroom Fan

Item: N682NT
Finish: White Polymeric
Online Availability: Available for immediate shipment

List Price: $63.74

Price: $44.62



Details and Dimensions

Housing Length 7-1/8"
Housing Width 7-1/8"
Housing Depth 3-3/4"
Grill Length 8-1/2"
Heater Included No
Voltage 120V
Amperage 1 Amps
Light Included No
Humidity Sensing No
Motion Sensing No
Night Light Included No
Timer No
Weight 4 lbs
Housing Material Galvanized Steel
UL Listed Yes
Features No Duct Required
Activated Charcoal Filter To Keep Air Fresh
Wall or Ceiling Installation