X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jensen R420BC "Styleline" Swing Door Medicine Cabinet

Item: R420BC
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Length 4"
Width 16"
Height 22"
Overall Size 22'' x 16'' x 4''
Mounting Type Recessed Mounted
Construction Stainless Steel
Adjustable Shelves Yes
Cabinet Rough In Dimension 14'' x 20'' x 3-1/2''
Features Reversible installation allows right or left hand door opening
Rust-resistent, white baked-enamel interiors
Premium Float Glass Mirror
Additional Information Mirror Glass Thickness: 1/16"