X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jensen R1448 "Galena" Swing Door Medicine Cabinet

Item: R1448
Finish: Stainless Steel


Details and Dimensions

Length 3"
Width 16"
Height 26"
Overall Size 26 x 16 x 3
Mounting Type Recessed Mounted
Construction Stainless Steel
Adjustable Shelves Yes
Cabinet Rough In Dimension 14 x 24 x 3
Features Beveled Edge Mirror
Piano Hinge
Reversible door for left and right hand opening