X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Newport Brass N9482/26 "Chesterfield" Pot Filler Kitchen Faucet

Item: N9482/26
Finish: Polished Chrome
Select Finish:

List Price: $742.00

Price: $619.57 (Pricing is for Polished Chrome)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Faucet Hole Configuration 1 Hole
Construction Brass
ADA Compliant No
Spout Reach 28-1/15"
Side Spray Included No
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Soap Dispenser Included No
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included No