Back to Search Results
Ferguson.com Home
>
Faucets
>
Pot Filler Kitchen Faucets
> Newport Brass
>
N948/26
Newport Brass N948/26 "Chesterfield" Pot Filler Kitchen Faucet
| Item: | N948/26 |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $283.90 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | 1 Hole |
| Construction | Brass |
| ADA Compliant | No |
| Spout Reach | 25-1/2" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Cross |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Installation Guide |
| Parts Breakdown |
| Warranty |


