X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Newport Brass N934/26 "Chesterfield" Wall Mount Whirlpool Faucet

Item: N934/26
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Select Finish:


Details and Dimensions

Handle(s) Included Yes
Handle Type Cross
Construction Solid Brass
CEC Approved Yes