X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Newport Brass N933/08 "Chesterfield" Deck Mount With Handshower Whirlpool Faucet

Item: N933/08
Finish: Polished Copper
Complete Faucet: Price includes trim and valve
Select Finish:


Details and Dimensions

Handle(s) Included Yes
Handle Type Cross
Construction Solid Brass
CEC Approved Yes