Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Newport Brass N920/26 "Astor" 8'' Widespread Bathroom Sink Faucet

Item: N920/26
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Select Finish:

Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 6-12''
Spout Height 1-7/16"
Spout Reach 6-1/8"
Overall Height 2-3/4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Cross
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Cross Handles
Includes Pop-up Drain
Low Lead Compliant Yes
CEC Approved Yes
Eco-Friendly Water Sense