X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Newport Brass N211/26 Shower Head

Item: N211/26
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $253.00

Price: $211.26 (Pricing is for Polished Chrome)



Details and Dimensions

Shower Head Type Multi Function
Connection Size 1/2'' NPT inlet pivot ball fitting
Spray Face Diameter 3-9/16"
Construction Solid Brass
Flow Rate (GPM) 2.0
Features 8-nozzle design with variable spray modes
CEC Approved Yes