X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Newport Brass N2008/26 "Cube 2" Single Hole Bar Faucet

Item: N2008/26
Finish: Polished Chrome
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 12-7/8"
Construction Brass
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 1 Handle
Spout Height 7-7/16"
Spout Reach 7-9/16"
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes