X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Newport Brass N108/15 "Chesterfield" Water Dispenser

Item: N108/15
Finish: Polished Nickel - Natural
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Filtration Type Non-filtered Dispenser
Temperature Options Hot & Cold Water
Hot Water Tank Included No
Overall Height 8-1/8"
Spout Height 5-11/16"
Spout Length 5-3/16"
Number of Faucet Holes 1 Hole
Handle(s) Included Yes
Number Of Handles 2 Handle
Handle Type Lever
Valve Type Ceramic Disc
Construction Brass
Low Lead Compliant Yes
ADA Compliant Yes
Features Hot and Cold Water, Requires Hot Water Tank Sold Separately
CEC Approved Yes
Faucet Hole Configuration 1 Hole