Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Newport Brass N107C/20 "Nadya" Beverage Faucet

Item: N107C/20
Finish: Stainless Steel - PVD
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 9-3/8"
Construction Brass
ADA Compliant Yes
Spout Height 6-7/16"
Spout Reach 4-3/4"
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Features Cold Water Only
Low Lead Compliant Yes
Handle(s) Included Yes
Temperature Options Cold Water Only
Filtration Type Non-filtered Dispenser
Filtration Unit Included No
CEC Approved Yes