X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Newport Brass N107/10B "Nadya" Water Dispenser

Item: N107/10B
Finish: Oil Rubbed Bronze
Select Finish:


Details and Dimensions

Filtration Type Non-filtered Dispenser
Temperature Options Hot & Cold Water
Hot Water Tank Included No
Overall Height 9-1/4"
Spout Height 6-1/4"
Spout Length 4-1/2"
Number of Faucet Holes 1 Hole
Handle(s) Included Yes
Number Of Handles 2 Handle
Handle Type Lever
Construction Brass
Low Lead Compliant Yes
Features Hot and Cold Tap, Requires Hot Water Tank Sold Separately
CEC Approved Yes
Faucet Hole Configuration Single Hole