X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Newport Brass N106H/15S "East Linear" Water Dispenser

Item: N106H/15S
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $449.00

Price: $374.92 (Pricing is for Satin Nickel)



Details and Dimensions

Filtration Type Non-filtered Dispenser
Temperature Options Hot Water Only
Hot Water Tank Included No
Overall Height 9-1/4"
Spout Height 6-1/4"
Spout Length 4-1/4"
Number of Faucet Holes 1 Hole
Handle(s) Included Yes
Number Of Handles 1 Handle
Handle Type Lever
Valve Type Cerqamic Disc
Construction Brass
Low Lead Compliant Yes
Features Hot Water Only, Does Not Include Required Tank
Additional Information Requires Hot Water Tank Sold Separately
CEC Approved Yes
Faucet Hole Configuration Single Hole