X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Newport Brass N106C/20 "East Linear" Beverage Faucet

Item: N106C/20
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $268.00

Price: $223.78 (Pricing is for Stainless Steel)



Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 9-1/4"
Construction Brass
ADA Compliant Yes
Spout Height 6-1/4"
Spout Reach 4-1/4"
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Features Cold Water Only
Low Lead Compliant Yes
Handle(s) Included Yes
Temperature Options Cold Water Only
Filtration Type Non-filtered Dispenser
Filtration Unit Included No