Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Newport Brass N106C/15S "East Linear" Beverage Faucet

Item: N106C/15S
Finish: Satin Nickel - PVD
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 9-1/4"
Construction Brass
ADA Compliant Yes
Spout Height 6-1/4"
Spout Reach 4-1/4"
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Features Cold Water Only
Low Lead Compliant Yes
Handle(s) Included Yes
Temperature Options Cold Water Only
Filtration Type Non-filtered Dispenser
Filtration Unit Included No
CEC Approved Yes